Skip Content
HOLE SEAL, 4.12IN HOLE, 3.5 IN COND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOLE SEAL, 4.12IN HOLE, 3.5 IN COND

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UUK9
  • Mfr. Model # 6UUK9
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With Steel Enclosures
  • Includes Mounting Hardware
  • Finish RAL 7035 Light Gray Powder
  • Item Oiltight Hole Seal
  • NEMA Enclosure Type 12
  • Designed To Seal Unused Pushbutton or Conduit Holes
  • Gasket Oil Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list