Skip Content
HOLE SEAL, 1.25IN HOLE, 30.5MM PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SEAL, 1.25IN HOLE, 30.5MM PB

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UUK2
  • Mfr. Model # 6UUK2
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With Steel Enclosures
  • Finish RAL 7035 Light Gray Powder
  • Includes Mounting Hardware
  • Item Oiltight Hole Seal
  • NEMA Enclosure Type 12
  • Designed To Seal Unused Pushbutton or Conduit Holes
  • Gasket Oil Resistant

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List