Skip Content
HOLE SEAL, 0.88IN HOLE, 22.5MM PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOLE SEAL, 0.88IN HOLE, 22.5MM PB

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UUJ9
  • Mfr. Model # 6UUJ9
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish RAL 7035 Light Gray Powder
  • Includes Mounting Hardware
  • For Use With Steel Enclosures
  • Item Oiltight Hole Seal
  • NEMA Enclosure Type 12
  • Designed To Seal Unused Pushbutton or Conduit Holes
  • Gasket Oil Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list