HOLE SAW STANDARD 4-3/4IN 121M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW STANDARD 4-3/4IN 121M

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180076
  • Mfr. Model # D180076
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Saw Dia. 4-3/4"
  • Item Bi-Metal Hole Saw
  • Hole Saw Product Grouping Hole Saws
  • Application Wood, Metal and Plastics
  • Teeth per Inch 42830
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 7/16" Hex
  • Max. Cutting Depth 1-13/16"
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Tooth Material Bi-Metal
  • Tooth Material Grade M3
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. DW1803

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list