Skip Content
HOLE SAW STANDARD 3-1/8IN 79MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW STANDARD 3-1/8IN 79MM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180050
  • Mfr. Model # D180050
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Saw Dia. 3-1/8"
  • Item Bi-Metal Hole Saw
  • Hole Saw Product Grouping Hole Saws
  • Application Plumbing, HVAC, Mechanical and Electrical
  • Teeth per Inch 42830
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 7/16" Hex
  • Max. Cutting Depth 1-13/16"
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Primary Saw Application Metal
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. DW1803
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list