Skip Content
HOLE SAW STANDARD 2-1/2IN 64MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW STANDARD 2-1/2IN 64MM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180040
  • Mfr. Model # D180040
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Application Wood, Metal and Plastics
  • Item Hole Saw
  • Teeth per Inch 4/5
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 3/8" Hex, 7/16" Hex
  • Primary Saw Application Metal
  • Saw Dia. 2-1/2"
  • Max. Cutting Depth 1-13/16"
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. DW1805 or DW1803
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list