HOLE SAW STANDARD 2-1/16IN 52M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW STANDARD 2-1/16IN 52M

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180033
  • Mfr. Model # D180033
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Bi-Metal Hole Saw
  • Saw Dia. 2-1/16"
  • Hole Saw Product Grouping Hole Saws
  • Teeth per Inch 42830
  • Application Wood, Metal and Plastics
  • Thread Size 5/8"-18
  • Shank Size 3/8" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4" L
  • Max. Cutting Depth 1-13/16"
  • Tooth Material Bi-Metal
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Arbor Design Not Included
  • Tooth Material Grade M3
  • Replacement Arbor No. Mfr. No. DW1805 or DW1803

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list