Skip Content
HOLE SAW STANDARD 15/16IN 24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW STANDARD 15/16IN 24MM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180015
  • Mfr. Model # D180015
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Bi-Metal Hole Saw
  • Saw Dia. 15/16"
  • Hole Saw Product Grouping Hole Saws
  • Teeth per Inch 42830
  • Application Wood, Metal and Plastics
  • Thread Size 1/2"-20
  • Max. Cutting Depth 1-7/16"
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 3/8" Hex
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. DW1810
  • Tooth Material Bi-Metal
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List