!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLE SAW STANDARD 13/16IN 21MM

HOLE SAW STANDARD 13/16IN 21MM

DEWALT

HOLE SAW STANDARD 13/16IN 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLE SAW STANDARD 13/16IN 21MM

HOLE SAW STANDARD 13/16IN 21MM

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDD180013
  • Mfr. Model # D180013
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Bi-Metal Hole Saw
  • Materials Cut Wood, Metal and Plastics
  • Tooth Material Bi-Metal
  • Teeth per Inch 42830
  • Impact Rated No
  • Replacement Pilot Drill Mfr. No. DW1808
  • Shank Size 3/8" Hex
  • Primary Material Application Metal
  • Arbor Design Not Included
  • Saw Dia. 13/16 in
  • Max. Cutting Depth 1-7/16"
  • Replacement Arbor Mfr. No. DW1810
  • Thread Size 1/2"-20
  • Pilot Drill Size 1/4" dia. x 4" L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list