Skip Content
HOLE SAW STANDARD 11/16IN 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW STANDARD 11/16IN 17MM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180011
  • Mfr. Model # D180011
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Bi-Metal Hole Saw
  • Saw Dia. 11/16"
  • Hole Saw Product Grouping Hole Saws
  • Teeth per Inch 42830
  • Application Wood, Metal and Plastics
  • Pilot Drill Size 1/4" dia. x 4" L
  • Thread Size 1/2"-20
  • Shank Size 3/8" Hex
  • Max. Cutting Depth 1-7/16"
  • Primary Saw Application Wood
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Tooth Material Bi-Metal
  • Replacement Arbor No. Mfr. No. DW1810
  • Tooth Material Grade M3
  • Arbor Design Not Included

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List