Skip Content
HOLE SAW STANDARD 1-11/16IN 43 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW STANDARD 1-11/16IN 43

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180027
  • Mfr. Model # D180027
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Bi-Metal Hole Saw
  • Saw Dia. 1-11/16"
  • Hole Saw Product Grouping Hole Saws
  • Application Wood, Metal and Plastics
  • Thread Size 5/8"-18
  • Teeth per Inch 42830
  • Max. Cutting Depth 1-13/16"
  • Shank Size 3/8" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4" L
  • Primary Saw Application Wood
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Arbor Design Not Included
  • Tooth Material Grade M3
  • Tooth Material Bi-Metal
  • Replacement Arbor No. Mfr. No. DW1805 or DW1803

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list