Skip Content
HOLE SAW STADNDARD 1IN 25MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOLE SAW STADNDARD 1IN 25MM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD180016
  • Mfr. Model # D180016
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Hole Saw Product Grouping Hole Saws
  • Item Hole Saw
  • Application Wood, Metal and Plastics
  • Teeth per Inch 4/5
  • Pilot Drill Size 1/4" dia. x 4" L
  • Thread Size 1/2"-20
  • Shank Size 3/8" Hex
  • Replacement Pilot Drill No. Mfr. No. DW1808
  • Saw Dia. 1"
  • Primary Saw Application Metal
  • Max. Cutting Depth 1-7/16"
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. DW1810
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List