Skip Content
HOLE SAW SET, BI-METAL, 8PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW SET, BI-METAL, 8PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G707
  • Mfr. Model # 12G707
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 2.2 lbs

Product Details

Hole Saw Set, Bi-Metal, HSS M3+6150 Steel, Number of Pieces 8, Teeth Positive Rake Variable Pitch, Teeth per Inch 4/6, Use Arbor 4XJ17, 4XJ24, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Stainless Steel, Wood And Plastics, Includes Hole Saws: 7/8 In., 1 In., 1-1/4 In., 1-1/2 In., 1-3/4 In., 2-1/8 In., (2) Arbors, Case

Technical Specs

  • Application Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Stainless Steel, Wood, Plastics
  • Number of Pieces 8
  • Item Hole Saw Set
  • Teeth per Inch 4/6
  • Includes 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8" Hole Saws, (2) Arbors (4XJ17, 4XJ24), and Black Plastic Case
  • Max. Cutting Depth 1-1/2"
  • Hole Saw Product Grouping Hole Saws
  • Thread Size 1/2"-20, 5/8"-18
  • Pilot Drill Size 1/4" dia. x 3" L
  • Primary Saw Application Metal
  • Arbor Design Included
  • Replacement Arbor No. Mfr. No. M24C or M45PC
  • Shank Size 1/4" Hex, 7/16" Hex
  • Tooth Material Bi-Metal
  • Replacement Pilot Drill No. Mfr. No. 9341
  • Saw Sizes Included 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8"
  • Range of Saw Sizes 7/8" - 2-1/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list