Skip Content
HOLE SAW SET, BI-METAL, 8 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW SET, BI-METAL, 8 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12G708
  • Mfr. Model # 12G708
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 2.25 lbs

Product Details

Hole Saw Set, Bi-Metal, Hss M3+6150 Steel, Number of Pieces 8, Teeth Positive Rake Variable Pitch, Teeth per Inch 4/6, Use Arbor 4XJ22, 4XJ24, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Stainless Steel, Wood And Plastics, Includes Hole Saws: 3/4 In., 7/8 In., 1-1/8 In., 1-1/2 In., 1-3/4 In., 2-1/4 In., (2) Arbors, Case

Technical Specs

  • Application Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminium, Copper, Brass, Wood and Plastic
  • Item General Purpose Hole Saw Kit
  • Includes (2) Arbors (Mfr. No. M44C, M45PC), And Black Plastic Case
  • Number of Pieces 8
  • Teeth per Inch 4/6
  • Max. Cutting Depth 1-1/2"
  • Thread Size 1/2-20 and 5/8-18
  • Shank Size 1/4" Hex and 7/16" Hex
  • Pilot Drill Size 1/4" Dia. X 3" L
  • Arbor Design Included
  • Tooth Material Bi-Metal
  • Range of Saw Sizes 3/4" - 2-1/4"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4"
  • Hole Saw Product Grouping Hole Saw Kits
  • Primary Saw Application Metal
  • Replacement Arbor No. Mfr. No. M24C or M45PC
  • Replacement Pilot Drill No. Mfr. No. 9341

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list