Skip Content
HOLE SAW PLUMBERS KIT, 16 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW PLUMBERS KIT, 16 PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX16
  • Mfr. Model # 29VX16
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 7.4 lbs

Technical Specs

  • Item Plumber Hole Saw Kit
  • Includes (2) Arbors 29VU96, 29VX02 with Pilot Drills, (2) Pilot Drills 29VX08, 29VU93
  • Application Wood, Plastic, Any Machinable Metal
  • Number of Pieces 16
  • Teeth per Inch 4/6
  • Thread Size 1/2-20 and 5/8-18
  • Shank Size 3/8" and 7/16" Hex
  • Pilot Drill Size 1/4" Dia. X 4" L and 1/4" Dia. X 3" L
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. No. 29VU96 or 29VX02
  • Range of Saw Sizes 3/4" - 4-1/2"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Max. Cutting Depth 1-1/2"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list