Skip Content
HOLE SAW MECHANICS KIT, 7 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW MECHANICS KIT, 7 PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX19
  • Mfr. Model # 29VX19
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 2.06 lbs

Technical Specs

  • Application Wood, Plastic, Any Machinable Metal
  • Number of Pieces 7
  • Includes Hole Saws: 7/8", 1", 1-1/8", 1-1/4", 1-1/2", (1) Arbor with Pilot Drill, (1) Adapter Nut
  • Item Hole Saw Kit
  • Teeth per Inch 4/6
  • Hole Saw Product Grouping Hole Saw Kits
  • Pilot Drill Size 1/4" dia. x 4" L
  • Thread Size 1/2"-20
  • Shank Size 7/16" Hex
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Max. Cutting Depth 1-1/2"
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. No. 29VU99
  • Range of Saw Sizes 7/8" - 1-1/2"
  • Saw Sizes Included 7/8", 1", 1-1/8", 1-1/4", 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list