HOLE SAW MAINTENANCE KIT, 13 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW MAINTENANCE KIT, 13 PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX21
  • Mfr. Model # 29VX21
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 4.42 lbs

Technical Specs

  • Includes Hole Saws: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", (3) Arbors with Pilot Drills, (1) 12" Extension
  • Application Wood, Plastic, Any Machinable Metal
  • Item Hole Saw Kit
  • Number of Pieces 13
  • Teeth per Inch 4/6
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2-20 and 5/8-18
  • Max. Cutting Depth 1-1/2"
  • Shank Size 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4" L
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. No. 29VU95, 29VU99, or 29VX02
  • Range of Saw Sizes 3/4" - 2-1/2"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list