HOLE SAW MAINTENANCE KIT, 13 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOLE SAW MAINTENANCE KIT, 13 PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX12
  • Mfr. Model # 29VX12
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 4.34 lbs

Technical Specs

  • Number of Pieces 13
  • Item Hole Saw Kit
  • Application Wood, Plastic, Any Machinable Metal
  • Includes Hole Saws: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", (3) Arbors with Carbide-Tipped Pilot Drills, (1) 12" Extension
  • Hole Saw Product Grouping Hole Saw Kits
  • Teeth per Inch 4/6
  • Thread Size 1/2"-20, 5/8"-18
  • Pilot Drill Size 5/16" x 4" L
  • Shank Size 7/16" Hex
  • Max. Cutting Depth 1-1/2"
  • Primary Saw Application Wood
  • Replacement Pilot Drill No. Mfr. No. 29VX06
  • Arbor Design Included
  • Replacement Arbor No. No. 29VU95, 29VU99, 29VX03
  • Range of Saw Sizes 3/4" - 2-1/2"
  • Tooth Material Carbide Grit
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/4", 2-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list