Skip Content
HOLE SAW KIT,BIMETAL,3/4 TO 2.5 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW KIT,BIMETAL,3/4 TO 2.5 IN,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VXK3
  • Mfr. Model # 1VXK3
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 4.4 lbs

Product Details

Hole Saw Kit, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Number of Pieces 12, Includes Hole Saws: 3/4 In., 7/8 In., 1-1/8 In., 1-3/8 In., 1-1/2 In., 1-3/4 In., 2 In., 2-1/4 In., 2 -1/2 In., (2) Arbors, (1) 12 In. Extension, Case

Technical Specs

  • Includes Hole Saws: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2" Dia., (2) Arbors, (1) 12" Extension, and Case
  • Number of Pieces 12
  • Max. Cutting Depth 1-1/2"
  • Item Hole Saw Kit
  • Hole Saw Product Grouping Hole Saw Kits
  • Application Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminum, Copper, Brass, Wood and Plastic
  • Thread Size 1/2"-20, 5/8"-18
  • Teeth per Inch 4/6
  • Shank Size 1/4" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 3" L, 1/4" dia. x 4-1/8" L
  • Primary Saw Application Metal
  • Tooth Material Bi-Metal
  • Arbor Design Included
  • Replacement Arbor No. Mfr. No. 1, 3
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/4", 2-1/2"
  • Range of Saw Sizes 3/4" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list