Skip Content
HOLE SAW KIT, 9 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW KIT, 9 PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX25
  • Mfr. Model # 29VX25
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 2.64 lbs

Technical Specs

  • Application Wood, Metal
  • Item Hole Saw Kit
  • Includes Hole Saws: 3/4", 7/8", 1-1/8", 1-1/4", 1-1/2", 1-3/4", (3) HSS Pilot Drills
  • Teeth per Inch 4/6
  • Number of Pieces 9
  • Hole Saw Product Grouping Hole Saw Kits
  • Max. Cutting Depth 1-1/2"
  • Pilot Drill Size 1/4" dia. x 4" L
  • Primary Saw Application Wood
  • Range of Saw Sizes 3/4" - 1-3/4"
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Tooth Material Bi-Metal
  • Arbor Design Built-In

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list