Skip Content
HOLE SAW KIT, 3 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW KIT, 3 PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX11
  • Mfr. Model # 29VX11
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Wood, Metal Doors
  • Includes Hole Saws: 1" and 2-1/8" with Attached Arbor, (1) Pilot Drill
  • Number of Pieces 3
  • Item Hole Saw Kit
  • Teeth per Inch 4/6
  • Hole Saw Product Grouping Hole Saw Kits
  • Pilot Drill Size 1/4" dia. x 4" L
  • Thread Size 1/2"-20, 5/8"-18
  • Primary Saw Application Wood
  • Shank Size 7/16" Hex
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Built-In
  • Tooth Material High Speed Steel
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Range of Saw Sizes 1" - 2-1/8"
  • Saw Sizes Included 1", 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list