Skip Content
HOLE SAW KIT 28PC GEN PURP ICE HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW KIT 28PC GEN PURP ICE HARD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-4185
  • Mfr. Model # 49-22-4185
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 480
  • Shipping Weight 15.5 lbs

Product Details

Twenty-eight piece all purpose ice hardened hole saw kit. Twenty-two hole saws: 3/4, 7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/8, 2-1/4, 2-1/2, 2-5/8, 3, 3-1/4, 3-3/8, 3-5/8, 3-3/4, 4-1/8, 4-1/4, 4-1/2, 4-3/4 inches. Includes three arbors and three bits.

Technical Specs

  • Includes (1) 3/4" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 7/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 1" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 1-1/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 1-1/4" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 1-3/8" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 1-1/2 in Hole Dozer Bi-Metal Hole Saw, (1) 1-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 2" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 2-1/8 in Hole Dozer Bi-Metal Hole Saw, (1) 2-1/4" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 2-1/2" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 2-5/8 in Hole Dozer Bi-Metal Hole Saw, (1) 3"Hole Dozer(TM) Bi-Metal Hole Saw, (1) 3-1/4 in Hole Dozer Bi-Metal Hole Saw, (1) 3-3/8 in Hole Dozer Bi-Metal Hole Saw, (1) 3-5/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 3-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 4-1/8" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 4-1/4" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 4-1/2" in Hole Dozer(TM) Bi-Metal Hole Saw, (1) 4-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) Small Thread Arbor, 7/16"(49-56-7000), (1) Small Thread Arbor, 3/8" (49-56-7010), (3) 1/4" x 3-1/2" High Speed Steel Pilot Bit(49-56-8010), (1) Large Thread Quick Change Arbor, 7/16"(49-56-9100), (1) 1/8" Hex Key
  • Application Wood, Steel, Plastic, Stainless Steel, Aluminium, Brass, Copper, Sheet Metal
  • Item General Purpose Hole Saw Kit
  • Number of Pieces 28
  • Max. Cutting Depth 1-5/8"
  • Teeth per Inch 4/5
  • Pilot Drill Size 1/4" X 3-1/2"
  • Shank Size 3/8" and 7/16" Hex
  • Primary Saw Application General Purpose
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • Tooth Material High Speed Steel
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Range of Saw Sizes 3/4" - 4-3/4"
  • Arbor Design Included
  • Saw Sizes Included 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-5/8", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/4", 4-1/2", 4-3/4"
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2"-20, 5/8"-18

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list