Skip Content
HOLE SAW KIT 19PC ELEC ICE HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW KIT 19PC ELEC ICE HARD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-4105
  • Mfr. Model # 49-22-4105
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 480
  • Shipping Weight 10.4 lbs

Product Details

Nineteen piece master electrician's hardened hole saw kit. Fourteen hole saw: 3/4, 7/8, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, 2-1/2, 2-5/8, 3, 3-5/8, 4-1/8, 4-3/4 inches. Includes two arbors, three drills, one adapter and one spacer.

Technical Specs

  • Application Cutting Holes in Various Materials
  • Item Hole Saw Kit
  • Includes (1) 1-1/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 1-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 1-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 1-3/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 2-1/2"Hole Dozer(TM) Bi-Metal Hole Saw, (1) 2-1/4" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 2-5/8 in Hole Dozer Bi-Metal Hole Saw, (1) 2" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 3-5/8"Hole Dozer(TM) Bi-Metal Hole Saw, (1) 3" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 3/4" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 4-1/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 4-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) Small Thread Arbor, 3/8"(49-56-7010), (1)1/4" x 3-1/2"High Speed Steel Pilot Bit (49-56-8010), (1) Large Thread Quick Change Arbor, 7/16"(49-56-9100), (1) 7/8" Hole Dozer(TM)Bi-Metal Hole Saw
  • Number of Pieces 19
  • Teeth per Inch 4/6
  • Max. Cutting Depth 1-5/8"
  • Shank Size 3/8" and 7/16" Hex
  • Pilot Drill Size 1/4" X 3-1/2"
  • Primary Saw Application General Purpose
  • Tooth Material High Speed Steel
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • Arbor Design Included
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Range of Saw Sizes 3/4" - 2-1/4"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 2-5/8", 3", 3-5/8", 4-1/8", 4-3/4"
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2"-20, 5/8"-18

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list