Skip Content
HOLE SAW KIT 18PC PLUMB ICE HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW KIT 18PC PLUMB ICE HARD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-4155
  • Mfr. Model # 49-22-4155
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 480
  • Shipping Weight 10.8 lbs

Product Details

Eighteen piece master plumber's ice hardened hole saw kit. Thirteen hole saws: 3/4, 7/8, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2-1/4, 2-5/8, 3, 3-1/2, 4, 4-1/4, 4-1/2 inches. Includes two arbors, three drills, one adapter and one spacer.

Technical Specs

  • Number of Pieces 18
  • Item Hole Saw Kit
  • Application Wood, Steel, Plastic, Stainless Steel, Aluminium, Brass, Copper, Sheet Metal
  • Includes (1) 1-1/2 in Hole Dozer Bi-Metal Hole Saw, (1) 1-1/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 1-3/4 in Hole Dozer Bi-Metal Hole Saw, (1) 1-3/8" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 1/8"Hex Key, (1) 2-1/4" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 2-5/8 in Hole Dozer Bi-Metal Hole Saw, (1) 3" Hole Dozer(TM)Bi-Metal Hole Saw, (1) 3/4" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 4-1/2" in Hole Dozer(TM)Bi-Metal Hole Saw, (1) 4-1/4" Hole Dozer(TM)Bi-Metal Hole Saw, (1) Small Thread Arbor, 3/8"(49-56-7010), (3) 1/4" x 3-1/2" High Speed Steel Pilot Bit (49-56-8010), (1) Large Thread Quick Change Arbor, 7/16"(49-56-9100), (1) 7/8" Hole Dozer(TM) Bi-Metal Hole Saw
  • Max. Cutting Depth 1-5/8"
  • Teeth per Inch 4/5
  • Pilot Drill Size 1/4" X 3-1/2"
  • Shank Size 3/8" and 7/16" Hex
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • Tooth Material High Speed Steel
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Primary Saw Application General Purpose
  • Arbor Design Included
  • Range of Saw Sizes 3/4" - 4-1/2"
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2-1/4", 2-5/8", 3", 3-1/2", 4", 4-1/4", 4-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2"-20, 5/8"-18

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list