Skip Content
HOLE SAW KIT 10PC ELEC ICE HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW KIT 10PC ELEC ICE HARD

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-22-4095
  • Mfr. Model # 49-22-4095
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 480
  • Shipping Weight 4.4 lbs

Product Details

Ten piece electrican's ice hardened hole saw kit. Six hole saws: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 inches. Includes two arbors, two drills, one adapter, and one spacer.

Technical Specs

  • Application Wood, Steel, Plastic, Stainless Steel, Aluminium, Brass, Copper, Sheet Metal
  • Item Electricians Hole Saw Kit
  • Includes (1) 1-1/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 1-3/8" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 1/8" Hex Key, (1) 2-1/2" Hole Dozer(TM) Bi-Metal Hole Saw, (1) 2" Hole Dozer(TM)Bi-Metal Hole Saw, (1) Small Thread Arbor, 7/16"(49-56-7000), (2) 1/4" x 3-1/2"High Speed Steel Pilot Bit (49-56-8010), (1) Large Thread Quick Change Arbor, 7/16"(49-56-9100), (1) 7/8" Hole Dozer(TM)Bi-Metal Hole Saw
  • Number of Pieces 10
  • Max. Cutting Depth 1-5/8"
  • Teeth per Inch 4/5
  • Pilot Drill Size 1/4" X 3-1/2"
  • Shank Size 3/8" and 7/16" Hex
  • Primary Saw Application General Purpose
  • Tooth Material High Speed Steel
  • Arbor Design Included
  • Replacement Pilot Drill No. Mfr. No. 49-56-8010
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Range of Saw Sizes 7/8" - 2-1/2"
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Thread Size 1/2"-20, 5/8"-18

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list