HOLE SAW KIT,BIMETAL,3/4 TO 4.5 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOLE SAW KIT,BIMETAL,3/4 TO 4.5 IN,

WESTWARD

Web Price : $246.42 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VXK4
  • Mfr. Model # 1VXK4
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 10.43 lbs

Product Details

Hole Saw Kit, M3 High Speed Steel Cutting Edge with Hardened Steel Backer, Number of Pieces 19, Includes Hole Saws: 3/4 In., 7/8 In., 1-1/8 In., 1-3/8 In., 1-1/2 In., 1-3/4 In., 2 In., 2-1/4 In., 2-1/2 In., 3 In., 3-1/4 In., 3-5/8 In., 3-3/4 In., 4-1/4 In., 4-1/2 In., (3) Arbors, (1) 12 In. Extension, Case

Technical Specs

  • Item General Purpose Hole Saw Kit
  • Includes (3) Arbors, (1) 12" Ext., and Case
  • Number of Pieces 19
  • Max. Cutting Depth 1-1/2"
  • Application Stainless Steel, Steel, Cast Iron Pipe, Steel Plates, Aluminium, Copper, Brass, Wood and Plastic
  • Teeth per Inch 4/6
  • Shank Size 1/4" Hex and 7/16" Hex
  • Pilot Drill Size 1/4" Dia. X 3" L
  • Thread Size 1/2-20 and 5/8-18
  • Tooth Material Bi-Metal
  • Arbor Design Included
  • Range of Saw Sizes 3/4" - 4-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Primary Saw Application Metal
  • Replacement Arbor No. Mfr. No. 1, 2, 3
  • Saw Sizes Included 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", 3-1/4", 3-5/8", 3-3/4", 4-1/4", 4-1/2"
  • Impact Rated No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list