Skip Content
HOLE SAW ELECTRICIANS KIT, 9 PCS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW ELECTRICIANS KIT, 9 PCS.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX13
  • Mfr. Model # 29VX13
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 481
  • Shipping Weight 2.79 lbs

Technical Specs

  • Application Wood, Plastic, Any Machinable Metal
  • Includes (2) Arbors 29VU96, 29VX02 with Pilot Drills, (1) Adapter Nut
  • Number of Pieces 9
  • Item Electricians Hole Saw Kit
  • Teeth per Inch 4/6
  • Pilot Drill Size 1/4" Dia. X 4" L and 1/4" Dia. X 3" L
  • Shank Size 3/8" and 7/16" Hex
  • Thread Size 1/2-20 and 5/8-18
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Tooth Material Bi-Metal
  • Replacement Arbor No. No. 29VU96 or 29VX02
  • Arbor Design Not Included
  • Range of Saw Sizes 7/8" - 2-1/2"
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Max. Cutting Depth 1-1/2"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list