Skip Content
HOLE SAW, CARBIDE GRIT, 4-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLE SAW, CARBIDE GRIT, 4-3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU86
  • Mfr. Model # 29VU86
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Hole Saw
  • Application Fiberglass Materials, Particle Board, Asbestos Board, Formica
  • Max. Cutting Depth 1-1/2"
  • Thread Size 5/8"-18
  • Saw Dia. 4-3/4"
  • Hole Saw Product Grouping Hole Saws
  • Teeth per Inch 42831
  • Shank Size 3/8" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Primary Saw Application Masonry
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Tooth Material Carbide Grit
  • Replacement Arbor No. No. 29VU98 or 29VX02
  • Arbor Design Not Included
  • Tooth Material Grade YG8C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list