Skip Content
HOLE SAW, CARBIDE GRIT, 4-1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOLE SAW, CARBIDE GRIT, 4-1/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU82
  • Mfr. Model # 29VU82
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 1.08 lbs

Technical Specs

  • Application Fiberglass Materials, Particle Board, Asbestos Board, Formica
  • Item Hole Saw
  • Saw Dia. 4-1/8"
  • Thread Size 5/8"-18
  • Max. Cutting Depth 1-1/2"
  • Hole Saw Product Grouping Hole Saws
  • Teeth per Inch 42831
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Shank Size 3/8" Hex, 7/16" Hex
  • Tooth Material Carbide Grit
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Primary Saw Application Masonry
  • Replacement Arbor No. No. 29VU98 or 29VX02
  • Arbor Design Not Included
  • Tooth Material Grade YG8C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list