HOLE SAW, CARBIDE GRIT, 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW, CARBIDE GRIT, 1-1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU61
  • Mfr. Model # 29VU61
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 483
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Hole Saw
  • Application Fiberglass Materials, Particle Board, Asbestos Board, Formica
  • Max. Cutting Depth 1-1/2"
  • Thread Size 5/8"-18
  • Saw Dia. 1-1/2"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Teeth per Inch 42831
  • Shank Size 3/8" Hex, 7/16" Hex
  • Primary Saw Application Masonry
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Arbor Design Not Included
  • Tooth Material Carbide Grit
  • Replacement Arbor No. No. 29VU98 or 29VX02
  • Tooth Material Grade YG8C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list