!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLE SAW, BI-METAL, 4-1/4 IN.

HOLE SAW, BI-METAL, 4-1/4 IN.

WESTWARD

HOLE SAW, BI-METAL, 4-1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLE SAW, BI-METAL, 4-1/4 IN.

HOLE SAW, BI-METAL, 4-1/4 IN.

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW29VU40
  • Mfr. Model # 29VU40
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Hole Saw
  • Materials Cut Wood, Plastic, Nail Embedded Wood, Plywood, Pipe, Stainless Steel, Machinable Metal
  • Tooth Material Bi-Metal
  • Teeth per Inch 4/6
  • Replacement Arbor No. 29VU98 or 29VX02
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Primary Material Application Wood
  • Arbor Design Not Included
  • Saw Dia. 4 1/4 in
  • Max. Cutting Depth 1-1/2"
  • Replacement Pilot Drill Mfr. No. 29VX08, 29VU93
  • Shank Size 3/8" Hex, 7/16" Hex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list