HOLE SAW, BI-METAL, 2-9/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW, BI-METAL, 2-9/16 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU26
  • Mfr. Model # 29VU26
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.51 lbs

Technical Specs

  • Application Wood, Plastic, Nail Embedded Wood, Plywood, Pipe, Stainless Steel, Machinable Metal
  • Thread Size 5/8"-18
  • Teeth per Inch 4/6
  • Item Hole Saw
  • Max. Cutting Depth 1-1/2"
  • Saw Dia. 2-9/16"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Shank Size 3/8" Hex, 7/16" Hex
  • Primary Saw Application Wood
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Replacement Arbor No. No. 29VU98 or 29VX02
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list