Skip Content
HOLE SAW, BI-METAL, 13/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW, BI-METAL, 13/16 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU01
  • Mfr. Model # 29VU01
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Hole Saw
  • Teeth per Inch 4/6
  • Application Wood, Plastic, Nail Embedded Wood, Plywood, Pipe, Stainless Steel, Machinable Metal
  • Thread Size 1/2"-20
  • Max. Cutting Depth 1-1/2"
  • Saw Dia. 13/16"
  • Hole Saw Product Grouping Hole Saws
  • Shank Size 1/4" Hex, 3/8" Hex, 7/16" Hex
  • Pilot Drill Size 1/4" dia. x 4" L
  • Tooth Material Bi-Metal
  • Primary Saw Application Wood
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Tooth Material Grade M3
  • Replacement Arbor No. No. 29VU94, 29VU95, 29VU96, or 29VU99

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list