Skip Content
HOLE SAW, BI-METAL, 1-5/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLE SAW, BI-METAL, 1-5/8 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VT62
  • Mfr. Model # 29VT62
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.37 lbs

Technical Specs

  • Application Wood, Plastic, Nail Embedded Wood, Plywood, Pipe, Stainless Steel, Machinable Metal
  • Item Hole Saw
  • Teeth per Inch 4/6
  • Max. Cutting Depth 1-1/2"
  • Saw Dia. 1-5/8"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 1/4" dia. x 4" L
  • Shank Size 7/16" Hex
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Primary Saw Application Wood
  • Arbor Design Built-In
  • Tooth Material Bi-Metal
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list