Skip Content
HOLE SAW, BI-METAL, 1-1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLE SAW, BI-METAL, 1-1/4 IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU08
  • Mfr. Model # 29VU08
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Wood, Plastic, Nail Embedded Wood, Plywood, Pipe, Stainless Steel, Machinable Metal
  • Teeth per Inch 4/6
  • Item Hole Saw
  • Thread Size 5/8"-18
  • Max. Cutting Depth 1-1/2"
  • Saw Dia. 1-1/4"
  • Hole Saw Product Grouping Hole Saws
  • Arbor Design Not Included
  • Pilot Drill Size 1/4" x 4" L, 1/4" x 3" L
  • Tooth Material Bi-Metal
  • Replacement Pilot Drill No. Mfr. No. 29VX08, 29VU93
  • Shank Size 3/8" Hex, 7/16" Hex
  • Primary Saw Application Wood
  • Replacement Arbor No. No. 29VU98 or 29VX02
  • Tooth Material Grade M3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list