Skip Content
HOLE SAW 4-1/2IN ICE HARDENED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW 4-1/2IN ICE HARDENED

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-0233
  • Mfr. Model # 49-56-0233
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 1.3 lbs

Product Details

Ice hardened hole saw with up to 50% longer life. Up to two times faster cutting in metal. Easy plug removal with angled offset slots. Size: 4-1/2 inch (114 mm).

Technical Specs

  • Saw Dia. 4-1/2"
  • Application Cut holes in wood, Plastic or any Machinable Metal
  • Item Bi-Metal Hole Saw
  • Thread Size 5/8"-18
  • Teeth per Inch 4/6
  • Pilot Drill Size 1/4" Dia x 3-1/2" L
  • Max. Cutting Depth 1-5/8"
  • Shank Size 1/4", 3/8", 7/16"
  • Replacement Pilot Drill No. Mfr. No. 49-56-8000, 49-56-8010
  • Primary Saw Application General Purpose
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list