HOLE SAW 3IN ICE HARDENED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW 3IN ICE HARDENED

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-0173
  • Mfr. Model # 49-56-0173
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.645 lbs

Product Details

Ice hardened hole saw with up to 50% longer life. Up to two times faster cutting in metal. Easy plug removal with angled offset slots. Size: 3 inch (76 mm).

Technical Specs

  • Saw Dia. 3"
  • Application Cut holes in wood, Plastic or any Machinable Metal
  • Item Bi-Metal Hole Saw
  • Teeth per Inch 4/6
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" Dia x 3-1/2" L
  • Shank Size 1/4", 3/8", 7/16"
  • Max. Cutting Depth 1-5/8"
  • Replacement Pilot Drill No. Mfr. No. 49-56-8000, 49-56-8010
  • Primary Saw Application General Purpose
  • Tooth Material Bi-Metal
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Arbor Design Not Included
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list