Skip Content
HOLE SAW,2 IN. DIA.,BI-METAL,ARBORED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW,2 IN. DIA.,BI-METAL,ARBORED

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAADCH0200
  • Mfr. Model # ADCH0200
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application All Purpose
  • Item Hole Saw
  • Shank Size 3/8"
  • Teeth per Inch 4/6
  • Max. Cutting Depth 2"
  • Primary Saw Application Metal
  • Saw Dia. 2"
  • Tooth Material Bi-Metal
  • Arbor Design Included
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list