Skip Content
HOLE SAW,1-3/8 IN DIA,CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW,1-3/8 IN DIA,CARBIDE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXP2
  • Mfr. Model # 6EXP2
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 484
  • Shipping Weight 0.15 lbs

Product Details

Hole Saw, Max. Cutting Depth (In.) 3/16, For Cutting Stainless Steel, Mild Steel, Copper, Aluminum and Brass, Includes Plastic Storage Sleeve, Number of Pieces 1

Technical Specs

  • Application Cutting Stainless Steel, Mild Steel, Copper, Aluminum and Brass
  • Includes Plastic Storage Sleeve
  • Item Hole Saw
  • Saw Dia. 1-3/8"
  • Max. Cutting Depth 3/16"
  • Hole Saw Product Grouping Hole Saws
  • Pilot Drill Size 15/64" dia. x 3-7/8" L
  • Thread Size 3/8"
  • Number of Teeth 8
  • Shank Size 3/8" Hex
  • Primary Saw Application Metal
  • Arbor Design Not Included
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. No. 6EXP5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list