HOLE SAW,1-3/4IN. SAW DIA.,METAL CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW,1-3/4IN. SAW DIA.,METAL CUTTING

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAFCH0118G
  • Mfr. Model # FCH0118-G
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Metal Cutting
  • Item Hole Saw
  • Max. Cutting Depth 1-5/17"
  • Saw Dia. 1-3/4"
  • Teeth per Inch 5.5
  • Primary Saw Application Metal
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Pitch Style Straight Pitch
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list