Skip Content
HOLE SAW,1-1/8 IN DIA,CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOLE SAW,1-1/8 IN DIA,CARBIDE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXP1
  • Mfr. Model # 6EXP1
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 484
  • Shipping Weight 0.15 lbs

Product Details

Hole Saw, Max. Cutting Depth (In.) 3/16, For Cutting Stainless Steel, Mild Steel, Copper, Aluminum and Brass, Includes Plastic Storage Sleeve, Number of Pieces 1

Technical Specs

  • Includes Plastic Storage Sleeve
  • Application Cutting Stainless Steel, Mild Steel, Copper, Aluminum and Brass
  • Max. Cutting Depth 3/16"
  • Item Hole Saw
  • Saw Dia. 1-1/8"
  • Hole Saw Product Grouping Hole Saws
  • Number of Teeth 6
  • Thread Size 3/8"
  • Pilot Drill Size 15/64" dia. x 3-7/8" L
  • Shank Size 3/8" Hex
  • Primary Saw Application Metal
  • Arbor Design Not Included
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. No. 6EXP5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list