HOLE SAW,1-1/4 IN. DIA.,BI-METAL,ARBORED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE SAW,1-1/4 IN. DIA.,BI-METAL,ARBORED

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAADCH0114
  • Mfr. Model # ADCH0114
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application All Purpose
  • Teeth per Inch 4/6
  • Item Hole Saw
  • Shank Size 3/8"
  • Max. Cutting Depth 2"
  • Tooth Material Bi-Metal
  • Primary Saw Application Metal
  • Saw Dia. 1-1/4"
  • Arbor Design Included
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list