Skip Content
HOLE SAW,1-1/2IN SAW DIA.,2IN CUT DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE SAW,1-1/2IN SAW DIA.,2IN CUT DEPTH

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STADCH0112G
  • Mfr. Model # DCH0112-G
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Metal Cutting
  • Item Hole Saw
  • Teeth per Inch 4/6
  • Saw Dia. 1-1/2"
  • Max. Cutting Depth 2"
  • Primary Saw Application Metal
  • Arbor Design Not Included
  • Pitch Style Variable Pitch
  • Tooth Material Bi-Metal
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list