Skip Content
HOLE PUNCH,REDLINE,1/8 AND 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE PUNCH,REDLINE,1/8 AND 3/16 IN

MALCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KNV3
  • Mfr. Model # 5KNV3
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Features Soft Touch Nonslip Handle Insert, One-hand Operation Latch
  • Item Hole Punch
  • Hole Size (In.) 1/8 and 3/16
  • Type Redline
  • Use With -
  • Function For Punching Holes in Steel, Copper, Aluminum, and Brass
  • Slug -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list