HOLE PLUG,HOLE D 3/16 IN,WH,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE PLUG,HOLE D 3/16 IN,WH,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ELU1
  • Mfr. Model # 1ELU1
  • UNSPSC # 40141706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Heat Stabilized Nylon
  • Colour White
  • Package Quantity 25
  • Item Hole Plug
  • Temp. Range (F) -40 to +250
  • Type Locking
  • Thickness 0.234"
  • Rockwell Hardness M71(R113)
  • For Panel Thickness 0.016"
  • Hole Dia. 3/16"
  • Head Dia. 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list