Skip Content
HOLE PLUG,HOLE D 1 1/4 IN,BLK,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE PLUG,HOLE D 1 1/4 IN,BLK,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ELX3
  • Mfr. Model # 1ELX3
  • UNSPSC # 40141706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Black
  • Item Hole Plug
  • Package Quantity 25
  • Temp. Range (F) -40 to +250
  • Material Heat Stabilized Nylon
  • Type Locking
  • Thickness 0.453"
  • Head Dia. 1.375"
  • Rockwell Hardness M71(R113)
  • For Panel Thickness 0.016"
  • Hole Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list