Skip Content
HOLE CUTTER KIT,CARBIDE,9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE CUTTER KIT,CARBIDE,9 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXN7
  • Mfr. Model # 6EXN7
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 484
  • Shipping Weight 3.55 lbs

Product Details

Hole Cutter Kit, Hole Cutter Set, Carbide, Number of Pieces 10, For Cutting Stainless Steel, Mild Steel, Copper, Aluminum and Brass, Includes Hole Cutters 6EXP0, 6EXP1, 6EXP2, 6EXP3, 6EXP4, 2-1/2 In., Arbors (3) 6EXP5, Hex Wrench, Wooden Case

Technical Specs

  • Includes Hole Saws 6EXP0, 6EXP1, 6EXP2, 6EXP3, 6EXP4: (3) Arbors 6EXP5, Hex Wrench, Wooden Case
  • Application For Cutting Stainless Steel, Mild Steel, Copper, Aluminum, Brass
  • Item Hole Cutter Kit
  • Number of Pieces 10
  • Max. Cutting Depth 3/16"
  • Hole Saw Product Grouping Hole Cutter Kits
  • Arbor Design Included
  • Teeth per Inch 1/2
  • Pilot Drill Size 15/64" dia. x 2-3/8" L
  • Shank Size 3/8" with (3) Flats
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. 202-4060
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. Mfr. No. 402-9906
  • Range of Saw Sizes 7/8" - 2-1/2"
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list