Skip Content
HOLE CUTTER KIT,CARBIDE,6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE CUTTER KIT,CARBIDE,6 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXN9
  • Mfr. Model # 6EXN9
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Technical Specs

  • Application For Cutting Stainless Steel, Mild Steel, Copper, Aluminum and Brass
  • Includes Hole Cutters 6EXP0, 6EXP1, 6EXP2, Arbor w/Pilot Drill Bit, Hex Key, Wooden Case
  • Item Hole Cutter Kit
  • Number of Pieces 5
  • Arbor Design Included
  • Hole Saw Product Grouping Hole Cutter Kits
  • Pilot Drill Size 15/64" dia. x 2-3/8" L
  • Shank Size 3/8" with (3) Flats
  • Max. Cutting Depth 3/16"
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. 202-4060
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. Mfr. No. 402-9906
  • Range of Saw Sizes 7/8" - 1-3/8"
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list