Skip Content
HOLE CUTTER CT 28CHC 1 3/4 44MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE CUTTER CT 28CHC 1 3/4 44MM

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20103
  • Mfr. Model # 20103
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 484
  • Shipping Weight 15.0 lbs

Product Details

Carbide hole cutter specifically designed for sheet metal hole cutting. Features precision ground carbide teeth for fast cutting of clean, round holes, over-drill stopper prevents tool from penetrating beyond hole, and a split point pilot bit. Size 1-3/4 inches.

Technical Specs

  • Application Sheet Metal Hole Cutting
  • Item Hole Cutter
  • Saw Dia. 1-3/4"
  • Hole Saw Product Grouping Hole Cutters

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List