HOLE CUTTER CT 20CHC 1 1/4 32MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE CUTTER CT 20CHC 1 1/4 32MM

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20098
  • Mfr. Model # 20098
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 484
  • Shipping Weight 15.4 lbs

Product Details

Carbide hole cutter specifically designed for sheet metal hole cutting. Features precision ground carbide teeth for fast cutting of clean, round holes, over-drill stopper prevents tool from penetrating beyond hole, and a split point pilot bit. Size 1-1/4 inches.

Technical Specs

  • Application Sheet Metal Hole Cutting
  • Item Hole Cutter
  • Saw Dia. 1-1/4"
  • Hole Saw Product Grouping Hole Cutters
  • Includes Pilot Bit, Plug Ejection Spring
  • Number of Teeth 3
  • Thread Size 5/8-18
  • Pilot Drill Size 1/4" dia.
  • Max. Cutting Depth 3/8"
  • Shank Size 1/2"
  • Replacement Pilot Drill No. Mfr. No. 3087935PD
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. Mfr. No. 300033L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list